Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL22H100

TL22H100

TL22H100 SYNCHRONOUS PULLEY ; 1/2" PITCH 3/4"-1" BLT W 3.501" DIA

Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 22 Teeth; 1.312" Face Width; Bushed; 3.735" Flange OD; 3.447" OD; 3.501" Pitch Diam; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

TL22H100

BDI #

1135903

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.82
UNSPSC
26111812
EAN
0072053085426
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Ductile Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
78817038
Weight / LBS
1.81
Long Description
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 22 Teeth; 1.312" Face Width; Bushed; 3.735" Flange OD; 3.447" OD; 3.501" Pitch Diam; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
3.735 Inch | 94.869 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 40 Millimeter
Outside Diameter
3.447 Inch | 87.554 Millimeter
Pitch Diameter
3.501 Inch | 88.925 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.312 Inch | 33.325 Millimeter