Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB26L050

TL32H150

TL32H150 TIMING PULLEY ; NON-RETURNABLE

Synchronous Pulley; 1-1/2" Belt Width; 1/2" Belt Pitch; H Belt Style; 32 Teeth; 1.312" Face Width; Bushed; 5.039" OD; 5.093" Pitch Diam; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

TL32H150

BDI #

1135939

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.09
UNSPSC
26111807
EAN
0072053128185
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
32
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Ductile Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
78817079
Weight / LBS
5.39
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2" Belt Pitch; H Belt Style; 32 Teeth; 1.312" Face Width; Bushed; 5.039" OD; 5.093" Pitch Diam; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Belt Width
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.093 Inch | 129.362 Millimeter
Outside Diameter
5.039 Inch | 127.991 Millimeter
Face Width
1.312 Inch | 33.325 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 60 Millimeter