Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3B124Q1

3B124Q1

3B124Q1 V-BELT SHEAVE ; DST SHEAVE B SECTION 3 GROOVE

3 Grooves; 12-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

3B124Q1

BDI #

651170

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
5.539
UNSPSC
26111806
EAN
0806372100139
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3B124Q1
Weight / LBS
26.8
Long Description
3 Grooves; 12-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
12.4 Inch | 314.96 Millimeter