Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10 D 170 M

QD10B6.4

QD10B6.4 TRANSMISSION PULLEY

10 Grooves; 6-3/4" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway

Part #

QD10B6.4

BDI #

1129962

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
11.41
UNSPSC
26111806
EAN
0698672021906
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
QD10B6.4
Weight / LBS
11.423
Long Description
10 Grooves; 6-3/4" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
6.4 Inch | 162.56 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 50 To 60 Millimeter