Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3CQ500

QD3A6.4/B6.8

QD3A6.4/B6.8 TRANSMISSION PULLEY

3 Grooves; 7.15" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 6.4" Pitch Minimum; 6.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

QD3A6.4/B6.8

BDI #

1130297

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
6.5
UNSPSC
26111806
EAN
0698672022071
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
QD3A6.4/B6.8
Weight / LBS
6.506
Long Description
3 Grooves; 7.15" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 6.4" Pitch Minimum; 6.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Outside Diameter
7.15 Inch | 181.61 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
6.4 Inch | 162.56 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 25 To 42 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
6.8 Inch | 172.72 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter