Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD5D33.0

QD5D33.0

QD5D33.0 TRANSMISSION PULLEY

5 Grooves; 33.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 33" Pitch Minimum; 33" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway

Part #

QD5D33.0

BDI #

1130627

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
186.43
UNSPSC
26111806
EAN
0698672041737
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
QD5D33.0
Weight / LBS
186.594
Long Description
5 Grooves; 33.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 33" Pitch Minimum; 33" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
33 Inch | 838.2 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
33.64 Inch | 854.456 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
33 Inch | 838.2 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter