Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60B40F-1H

60BS23 1 3/16

60BS23 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

Roller Chain Sprocket; 1-3/16" Bore; 60 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.907" Outside Diameter; 5.508" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

60BS23 1 3/16

BDI #

622917

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.086
UNSPSC
31171901
EAN
0697950298313
Chain Size
60
Number of Teeth
23
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
5
Long Description
Roller Chain Sprocket; 1-3/16" Bore; 60 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.907" Outside Diameter; 5.508" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
5.508 Inch | 139.9 Millimeter
Outside Diameter
5.907 Inch | 150.038 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter