Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SSG1-21+FOLLOW UP DRAWING31

SSG1-21+FOLLOW UP DRAWING31

KHK SSG1-21+FOLLOW UP DRAWING31 ; 机械传动件/齿轮

Spur Gear; 8MM Bore; 23MM Outside Diameter; 21MM Pitch Diameter; 18MM Hub Diameter; 8MM Face Width; 10MM Hub Width; 21 Teeth; 20 Degree Pressure Angle; Steel Material; Induction Hardened Heat Treatment; 55 to 60HRC Tooth Hardness; JIS Grade N7 Precision

Part #

KHK SSG1-21+FOLLOW UP DRAWING31

BDI #

25119939

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
KHK GEARS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31171707
Noun
Gear
Keyword String
Spur
Weight / LBS
0.07716
Product Detail
Spur Gear
Product Specification
8MM Bore; 23MM Outside Diameter; 21MM Pitch Diameter; 18MM Hub Diameter; 8MM Face Width; 10MM Hub Width; 21 Teeth; 20 Degree Pressure Angle; Steel Material; Induction Hardened Heat Treatment; 55 to 60HRC Tooth Hardness; JIS Grade N7 Precision
Long Description
Spur Gear; 8MM Bore; 23MM Outside Diameter; 21MM Pitch Diameter; 18MM Hub Diameter; 8MM Face Width; 10MM Hub Width; 21 Teeth; 20 Degree Pressure Angle; Steel Material; Induction Hardened Heat Treatment; 55 to 60HRC Tooth Hardness; JIS Grade N7 Precision