Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

262Q140H40 111

262Q140H40 111 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325

Speed Reducer; Right Angle; 40:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; QH Series; 7/8" Input Shaft Diameter

Part #

262Q140H40 111

BDI #

23988103

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
24.948
UNSPSC
26111537
EAN
0662288001676
Tradename
MORSE
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
43.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
43.7
Gearing
Worm
Manufacturer's Series
QH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1625Lbs
Base Included
No
Input Rating value plus um
1.695HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
1854In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
XG1485
Weight / LBS
55
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; QH Series; 7/8" Input Shaft Diameter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Bore
1.688 Inch | 42.875 Millimeter
Overall Length
9.53 Inch | 242.062 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Height
7.195 Inch | 182.753 Millimeter
Base to Center of Input Shaft
5.57 Inch | 141.478 Millimeter
Overall Width
7 Inch | 177.8 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter