Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

325Q180H60 203

325Q180H60 203

325Q180H60 203 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325

Speed Reducer; Right Angle; 60:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; QH Series; 1-1/8" Input Shaft Diameter

Part #

325Q180H60 203

BDI #

351236

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
40.837
UNSPSC
26111537
EAN
0662288362913
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29.1
Gearing
Worm
Manufacturer's Series
QH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2401Lbs
Base Included
No
Input Rating value plus um
1.76HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
2651In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
325Q180H60
Manufacturer Internal Number
XI1280
Weight / LBS
83
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; QH Series; 1-1/8" Input Shaft Diameter
Center Distance
3.25 Inch | 82.55 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
6.75 Inch | 171.45 Millimeter
Output Bore
2.188 Inch | 55.575 Millimeter
Overall Length
11.5 Inch | 292.1 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Overall Height
11.25 Inch | 285.75 Millimeter