Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AL634 19/1 A 143TC

AL634 19/1 A 143TC

NOT AVAILABLE IN US

Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; AL630 Series; 7/8" Input Shaft Diameter

Part #

AL634 19/1 A 143TC

BDI #

475988

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.257
EAN
0662798434742
Tradename
SPARTAN
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
92
Gearing
Worm
Manufacturer's Series
AL630
Mounting Position
Floor | Wall
Maximum Overhung load value And um
93Lbs
Base Included
No
Input Rating value plus um
2.24HP
Housing Material And Finish
Aluminum Alloy
Output Torque
1197In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; AL630 Series; 7/8" Input Shaft Diameter
Base to Center of Output Shaft
2.76 Inch | 70.104 Millimeter
Nominal Center Distance
2.48 Inch | 63 Millimeter
Base to Center of Input Shaft
5.24 Inch | 133.096 Millimeter
Center Distance
2.48 Inch | 63 Millimeter
Overall Length
7.19 Inch | 182.626 Millimeter
Overall Width
9.7 Inch | 246.38 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Length
2.89 Inch | 73.406 Millimeter
Overall Height
8.49 Inch | 215.646 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter