Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P 5-3/16

P 3-5/8

P X 3 5/8 ; QD BUSHING ENGLISH SIZE

Bushing, Shaft; 3-5/8" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Yes Keyway; QD Bushing

Part #

P 3-5/8

BDI #

18202242

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171605
Bushing Series
P
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 3-5/8" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Yes Keyway; QD Bushing
Outside Diameter
8.25 Inch | 209.55 Millimeter
Bore
3.625 Inch | 92.075 Millimeter
Length Thru Bore
9.375 Inch | 238.125 Millimeter