Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H1C-056-S

H1C-056-S

H1C-056-S CLAMP COLLAR ; 9/16" BORE SS 1-PIECE 20/BOX

9/16" Bore; Shaft Collar; Stainless Steel; 1-1/4" Outside Diameter; 3/8" Width; 8-32 X 1/2 Clamp Screw Size; One Piece Split Recessed Screw

Part #

H1C-056-S

BDI #

196207

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.043
UNSPSC
31162811
EAN
0044861178560
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Recessed Screw
Clamp Screw Size if applicable
8-32 X 1/2
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Safety Clamping Collar
Inch - Metric
Inch
Long Description
9/16" Bore; Shaft Collar; Stainless Steel; 1-1/4" Outside Diameter; 3/8" Width; 8-32 X 1/2 Clamp Screw Size; One Piece Split Recessed Screw
Outside Diameter
1.25 Inch | 31.75 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Width
0.375 Inch | 9.525 Millimeter