Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SFC-050DA2-10B-25B-M

SFC-050DA2-10B-25B-M

MIKI PULLEY SFC-050DA2-10B-25B-M ; 自动化产品/膜片

Shaft Coupling; 10MM Bore1; 25MM Bore2; 56MM Outside Diameter; 59.8MM Full Length; Aluminum Body; 20.01 to 50NM Torque; Flat Spring Type; Stainless Steel Disc Material

Part #

MIKI PULLEY SFC-050DA2-10B-25B-M

BDI #

25119877

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MIKI PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163013
Noun
Coupling
Keyword String
Shaft
Product Detail
Shaft Coupling
Product Specification
10MM Bore1; 25MM Bore2; 56MM Outside Diameter; 59.8MM Full Length; Aluminum Body; 20.01 to 50NM Torque; Flat Spring Type; Stainless Steel Disc Material
Long Description
Shaft Coupling; 10MM Bore1; 25MM Bore2; 56MM Outside Diameter; 59.8MM Full Length; Aluminum Body; 20.01 to 50NM Torque; Flat Spring Type; Stainless Steel Disc Material