Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

131735

131735

131735 NO SMOKING SIGN ; B302 7X10 BLK/RED/WHT POLYESTER

Safety Sign; Danger No Smoking No Flames No Sparks Sign; 7" Height; 10" Width; 0.006" Depth; Polyester Material

Part #

131735

BDI #

23018599

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473823535
Noun
Sign
Keyword String
Safety
Product Detail
Safety Sign
Product Specification
Danger No Smoking No Flames No Sparks Sign; 7" Height; 10" Width; 0.006" Depth; Polyester Material
Long Description
Safety Sign; Danger No Smoking No Flames No Sparks Sign; 7" Height; 10" Width; 0.006" Depth; Polyester Material