Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

17335

17335

17335 THERMAL UTILITY GLOVES ; PROFLEX 814XL BLACK

Leather Palm Gloves; Black/Blue Color; Elastic Gauntlet With Pull-On Tab Cuff Style; Thermal Lining; Poly Mesh, Synthetic Leather Palm and Thermal Material; Weather Resistance; X-Large Size Group; Thermal Utility; Touchscreen Style; ProFlex 814 Type

Part #

17335

BDI #

24106465

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
UNSPSC
46180000
EAN
0720476173359
Noun
Gloves
Manufacturer Item Number
150-17335
Product Detail
Leather Palm Gloves
Product Specification
Black/Blue Color; Elastic Gauntlet With Pull-On Tab Cuff Style; Thermal Lining; Poly Mesh, Synthetic Leather Palm and Thermal Material; Weather Resistance; X-Large Size Group; Thermal Utility; Touchscreen Style; ProFlex 814 Type
Long Description
Leather Palm Gloves; Black/Blue Color; Elastic Gauntlet With Pull-On Tab Cuff Style; Thermal Lining; Poly Mesh, Synthetic Leather Palm and Thermal Material; Weather Resistance; X-Large Size Group; Thermal Utility; Touchscreen Style; ProFlex 814 Type