Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
HX-125-2-WT-4

HX-125-2-WT-4

HX-125-2-WT-4 WIRE MARKING SLEEVE ; 0.125" DIAX0.5" W FOR PRINTER 10000/RLL

Wire Marking Sleeve; Single Side Printable; Heat-Shrink Polyolefin Material; White Color; 1/8" Sleeve Diameter; 2" Sleeve Width; 0.062" to 0.11" Wire Diameter; 20 to 16 AWG Wire Gauge; 4 Piece Per Sleeve

Part #

HX-125-2-WT-4

BDI #

1008597

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0662820817925
Noun
Sleeve
Keyword String
Wire Marking
Product Detail
Wire Marking Sleeve
Product Specification
Single Side Printable; Heat-Shrink Polyolefin Material; White Color; 1/8" Sleeve Diameter; 2" Sleeve Width; 0.062" to 0.11" Wire Diameter; 20 to 16 AWG Wire Gauge; 4 Piece Per Sleeve
Long Description
Wire Marking Sleeve; Single Side Printable; Heat-Shrink Polyolefin Material; White Color; 1/8" Sleeve Diameter; 2" Sleeve Width; 0.062" to 0.11" Wire Diameter; 20 to 16 AWG Wire Gauge; 4 Piece Per Sleeve