Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

23259

23259

23259 HI-VIS RANGER HAT ; SIZE S/M

Safety Hat; Lime Color; 6" Nominal Height; 12" Nominal Length; Oxford Polyester Material; S/M Size Group; 8" Nominal Width

Part #

23259

BDI #

18482025

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
53102503
EAN
0720476232599
Noun
Hat
Keyword String
Safety
Weight / LBS
0.25
Product Detail
Safety Hat
Product Specification
Lime Color; 6" Nominal Height; 12" Nominal Length; Oxford Polyester Material; S/M Size Group; 8" Nominal Width
Long Description
Safety Hat; Lime Color; 6" Nominal Height; 12" Nominal Length; Oxford Polyester Material; S/M Size Group; 8" Nominal Width