Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS-NAT40-90

RS-NAT40-90

RS-NAT40-90 1" W X 1/4" THK X 10' L ; RUBBER STRIP 40A NATL

Natural Rubber Strip No Adhesive, 40A, 1/4" Thick X 1" Width X 10FT Length, Tan Color, Natural Rubber is Strong, Abrasion Resistant and The Most Elastic of All Rubber Materials

Part #

RS-NAT40-90

BDI #

23754576

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.54
UNSPSC
31410000
EAN
0193005100582
Noun
Strip
Product Detail
Strip
Product Specification
Natural Rubber Strip No Adhesive, 40A, 1/4" Thick X 1" Width X 10FT Length, Tan Color
Long Description
Natural Rubber Strip No Adhesive, 40A, 1/4" Thick X 1" Width X 10FT Length, Tan Color, Natural Rubber is Strong, Abrasion Resistant and The Most Elastic of All Rubber Materials