Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
63 Items found
CategoriesAC MotorBaseNoBrandLEESONFrame Size56C
LEESON
MK1052 ; POR .50HP 3450 115/230
AC Motor; Pump; 1/2HP; 56C Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11-3/4" Overall Length
Part #
BDI #
INVENTORY
Available to order
LEESON
C6T17NC300A AC MOTOR ; 0.5HP 1740RPM 575V 3PH 60HZ C FACE
AC Motor; 1/2HP; 56C Frame Size; 1740 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 81.5% Efficiency Full Load
Part #
INVENTORY
Available to order
LEESON
117860.00 EXPLOSION PROOF AC MOTOR ; 1/3HP 1800RPM 56C EPNV 230/460V 3PH 60HZ
AC Motor; Multi Phase; 1/3HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; EPNV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.97" Overall Length; 74.5% Efficiency Full Load
Part #
INVENTORY
Available to order
LEESON
191229.00 WASHDOWN MOTOR ; 33HP 1740R 56TN/575V 3PH 60HZ
AC Motor; 0.33HP; 56C Frame Size; 1740 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 78.5% Efficiency Full Load
Part #
INVENTORY
Available to order
LEESON
110043.00 ; POR 1H1725R56DP.208-230460V CTNOT40C1C
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10.34" Overall Length; 78.5% Efficiency Full Load
Part #
INVENTORY
Available to order