Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18 Items found
CategoriesAC MotorBaseNoSync RPM3600Voltage230
LEESON
MT1152 ; POR 1.5HP 3450 230 8.8A
AC Motor; Pump; 1-1/2HP; 56J Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 14.05" Overall Length; 78% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
LEESON
MK1202 ; POR 2HP 3450 230
AC Motor; Pump; 2HP; 56C Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.71" Overall Length; 79.5% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
LEESON
113334.00 ; POR 3H3450R56DP 1PH CT.AUTO40C1.CFCGNR
AC Motor; General Purpose; 3HP; 56C Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.84" Overall Length; 76% Efficiency Full Load
Part #
INVENTORY
Available to order
BALDOR-RELIANCE
JL1323A JET PUMP AC MOTOR ; 3HP 3450RPM 1PH 60HZ 56J 3535LC OPEN F1
AC Motor; Pump; 3HP; 56J Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 14.13" Overall Length; 82.5% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
WEG
PCQ120 PUMP MOTOR ; 2HP 3600RPM 1PH 60HZ 230V
AC Motor; Pump; 2HP; M48Y Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 14-3/32" Overall Length; 77% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order