LEESON
LM24239 ; POR 5.0 HP 3600 230/460 DP 182T
AC Motor; General Purpose; 5HP; 182T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 13.72" Overall Length; 86.6% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
EL1405T GENERAL PURPOSE AC MOTOR ; 2HP 1740RPM 1PH 60HZ 182T 3623LC OPSB F1
AC Motor; General Purpose; 2HP; 182T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.87" Overall Length; 82.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L1405T GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 1PH 60HZ 182T 3628L OPEN F1
AC Motor; General Purpose; 2HP; 182T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15" Overall Length; 71% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
M1022T SPEED MOTOR ; 2/.89HP 1725/1140RPM 3PH 60HZ 182T 3628M
AC Motor; Multi Speed; 0.89 | 2HP; 182T Frame Size; 1800/1200 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15" Overall Length
Part #
BDI #
BALDOR-RELIANCE
EFM3211T-8 GENERAL PURPOSE AC MOTOR ; 3HP 1765 200V 3PH 60HZ 182T OPSB
AC Motor; General Purpose; 3HP; 182T Frame Size; 1800 Sync RPM; 200 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15" Overall Length; 89.5% Efficiency Full Load
Part #
BDI #