MARATHON MOTORS
C188A ; 143C17DRR40001A1 GP AC MOTOR ; 1HP 1725RPM DP 143T 1/60/115/208-230V
AC Motor; 1HP; 143T Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7.65" Overall Length; 72% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
FDL3510TM FRAME DUTY AC MOTOR ; 1HP 1725RPM 1PH 60HZ 143T 3524L TEFC F1
AC Motor; Farm Duty; 1HP; 143T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.31" Overall Length; 67% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L3513T GENERAL PURPOSE MOTOR ; 1.5HP 3450RPM 1PH 60HZ 3524L N
AC Motor; General Purpose; 1-1/2HP; 143T Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.31" Overall Length; 70% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L3510TM GENERAL PURPOSE MOTOR ; 1HP 1725RPM 1PH 60HZ 143T 3524L TEFC F1
AC Motor; General Purpose; 1HP; 143T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.31" Overall Length; 67% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L1318T GENERAL PURPOSE AC MOTOR ; 1HP 1725RPM 1PH 60HZ 143T 3528L OPEN F1
AC Motor; General Purpose; 1HP; 143T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13" Overall Length; 67% Efficiency Full Load
Part #
BDI #