BALDOR-RELIANCE
L3605T-50 GENERAL PURPOSE AC MOTOR ; 2HP 1425RPM 1PH 50HZ 182T 3634LC TEFC F1
AC Motor; General Purpose; 2HP; 182T Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.56" Overall Length; 81% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L1317-50 GENERAL PURPOSE AC MOTOR ; 2HP 2850RPM 1PH 50HZ 56 3532L OPEN F1
AC Motor; General Purpose; 2HP; 56 Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.94" Overall Length; 70% Efficiency Full Load
Part #
BDI #
LEESON
113905.00 SPECIAL VOLTAGE MOTOR ; 2HP 1.5KW 2850RPM 56H IP22 110/220V
AC Motor; Single Phase; 2HP; 56H Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.34" Overall Length; 70% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L1405T-50 GENERAL PURPOSE AC MOTOR ; HP 1425RPM 1PH 50HZ 182T 3628L OPEN F1
AC Motor; General Purpose; 2HP; 182T Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15" Overall Length; 69% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L3515-50 GENERAL PURPOSE AC MOTOR ; 2HP 2850RPM 1PH 50HZ 56 3535LC TEFC F1
AC Motor; General Purpose; 2HP; 56 Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.13" Overall Length; 77% Efficiency Full Load
Part #
BDI #