LEESON
LM03284 ; POR 40 HP 1800 230/460 TEBC 324T
AC Motor; Inverter; 40HP; 324T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 44.74" Overall Length
Part #
BDI #
BALDOR-RELIANCE
NOT AVAILABLE IN US
AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.22" Overall Length; 64% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
M3565 GENERAL PURPOSE MOTOR ; 3/4HP 230/460VAC 3PH 66 FRAME 1800RPM
AC Motor; General Purpose; 3/4HP; 66 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3/4" Shaft Diameter; 4.13" Base to Center of Shaft; 13.62" Overall Length; 72% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
D149 ; 056S17D2050 FAN/BLOWER MOTOR ; 1/2HP 1800RPM DP 56 1/60/115V
AC Motor; 1/2HP; 56 Frame Size; 1725 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 6-1/2" Overall Length; 66% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
C276 ; 5KC49TN0034X GP AC MOTOR ; 1HP 1725RPM 56 TEFC 56 1/60/115/230V
AC Motor; General Purpose; 1HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.96" Overall Length; 72.2% Efficiency Full Load
Part #
BDI #