LEESON
C248 AC MOTOR ; 1.5HP 1725RPM DP 56Y 1/60/230/115V
AC Motor; General Purpose; 1/6HP; 56 Frame Size; 900 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.43" Overall Length; 38% Efficiency Full Load
Part #
BDI #
LEESON
111919.00 AGRICULTURAL MOTOR ; 1/2HP 825RPM 56H TENV
AC Motor; Multi Speed; 1/2HP; 56HZ Frame Size; 900 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.6" Overall Length; 57.5% Efficiency Full Load
Part #
BDI #
WEG
WEG 00509XP3E254T
AC Motor; General Purpose; 5HP; 254T Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.175" Overall Length; 84.5% Efficiency Full Load
Part #
BDI #
LEESON
15026322 ; POR 20HP 900 230/460 TEFC 324T
AC Motor; General Purpose; 20HP; 324T Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 29.53" Overall Length; 91% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
AOM3702T HEATING/COOLING SYSTEM AC MOTOR ; 2HP 855RPM 3PH 60HZ 213T 3724M TEAO F1 N
AC Motor; Heating/Cooling System; 2HP; 213T Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 16.32" Overall Length; 82.5% Efficiency Full Load
Part #
BDI #