LEESON
LM24779 ; POR 5-7 HP 3600 230 DP 184TZ SPL
AC Motor; Farm Duty; 5 | 7HP; 184TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.54" Overall Length
Part #
BDI #
BALDOR-RELIANCE
M1009T SPEED MOTOR ; 7.5/1.9HP 1730/860RPM 3PH 60HZ 213T 3734
AC Motor; Multi Speed; 1.9 | 7-1/2HP; 215T Frame Size; 1800/900 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 16.32" Overall Length
Part #
BDI #
BALDOR-RELIANCE
JPL1511T CLOSE COUPLED MOTOR ; 10HP 3450RPM 1PH 60HZ 215JP 3740L OPEN
AC Motor; Pump; 10HP; 215JP Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/4" Shaft Diameter; 5-1/4" Base to Center of Shaft; 23.19" Overall Length; 83% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L1512T GENERAL PURPOSE AC MOTOR ; 10HP 1725RPM 1PH 60HZ 215T 3737LC OPSB F
AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.45" Overall Length; 85.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
JML1409T CLOSE COUPLED MOTOR ; 5HP 3500RPM 1PH 60HZ 184JM 3634LC OPEN F
AC Motor; Pump; 5HP; 184JM Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16-1/2" Overall Length; 80% Efficiency Full Load
Part #
BDI #