Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
175 Items found
CategoriesAC MotorEnclosureODPSync RPM3600
WEG
PCQ105 PUMP MOTOR ; 0.50HP 3600RPM 1PH 60HZ 115/230V
AC Motor; Pump; 1/2HP; K48Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 12.913" Overall Length; 63% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
WEG
PCQ105H PUMP MOTOR ; 0.50HP 3600RPM 1PH 60HZ 115/230V
AC Motor; Pump; 1/2HP; K48Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 12.913" Overall Length; 62% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
LEESON
LM26820 ; POR 0.75 HP 3600 115/208-230
AC Motor; Pump; 3/4HP; 56J Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft
Part #
INVENTORY
Available to order
BALDOR-RELIANCE
VHM2546T ; 60HP 3540RPM 3PH 326HP 1256M
AC Motor; Pump; 60HP; 326HP Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 32.23" Overall Length; 93% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
LEESON
LM26813 ; POR 0.75 HP 3450 115/208-230
AC Motor; Pump; 3/4HP; 56J Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter
Part #
INVENTORY
Available to order