MARATHON MOTORS
B337 ; 056C17D5348 FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56 1/60/SPL
AC Motor; 1HP; 56 Frame Size; 1725 Sync RPM; 277 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 7.56" Overall Length; 72% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CHC565A HEATING/COOLING SYSTEM AC MOTOR ; 1HP 1075RPM 1PH 60HZ 56 3535C TEAO F1 N
AC Motor; Heating/Cooling System; 1HP; 56 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.92" Overall Length; 62% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
C1157 ; 5KC39RN383X GP AC MOTOR ; 1HP 3450RPM DP 56 1/60/115/208-230V
AC Motor; General Purpose; 1HP; 56 Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.85" Overall Length; 70% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
C1479 ; 5KCR48TN3084X GP AC MOTOR ; 1-1/3HP 1725/1140 DP 56H 1/60/208-230V
AC Motor; General Purpose; 1HP; 56H Frame Size; 1800 Sync RPM; 208-230/190-220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.54" Overall Length; 74% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
B311 ; 056C17D5322 FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56 1/60/115/208-230V
AC Motor; 1HP; 56 Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 72% Efficiency Full Load
Part #
BDI #