Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
74 Items found
CategoriesAC MotorHorse Power3/4HPVoltage208-230/460
LEESON
103402.00 ; 3/4HP 55KW 1800RPM IEC 80 TEFC 230/460V
AC Motor; General Purpose; 3/4HP; 80 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 19MM Shaft Diameter; 79.985MM Base to Center of Shaft; 316.992MM Overall Length; 78.5% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
NIDEC CORPORATION
BR34S2AC3 ELECTRIC MOTOR ; 0.75HP 208-230/460V 50/6OHZ 3PH 1720RPM
AC Motor; Multi Phase; 3/4HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 13" Overall Length; 74.7% Efficiency Full Load
Part #
INVENTORY
Available to order
MARATHON MOTORS
G101 ; 056T17D2099 FAN/BLOWER MOTOR ; 3/4HP 1725RPM DP 56 3/60/208-230/460V
AC Motor; 3/4HP; 56 Frame Size; 1725/1425 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 75.5% Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
J062 ; 056T34F5343 PUMP AC MOTOR ; 3/4HP 3450RPM TEFC 56J 3/60/208-230/460V
AC Motor; 3/4HP; 56J Frame Size; 3450/2850 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 6.56" Overall Length; 74% Efficiency Full Load
INVENTORY
Available to order
BALDOR-RELIANCE
35E1202M492G1 MULTI PHASE AC MOTOR ; 0.75KW 1760RPM 3PH 60HZ D90SZ TEFC
AC Motor; Multi Phase; 3/4HP; D90SZ Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 0.748" Shaft Diameter; 3.54" Base to Center of Shaft; 11.61" Overall Length; 85.5% Efficiency Full Load
INVENTORY
Available to order