BALDOR-RELIANCE
AFL3520A FRAME DUTY AC MOTOR ; 3/4HP 56Z FRM 3600RPM 115/230VAC 60HZ
AC Motor; Farm Duty; 3/4HP; 56Z Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.59" Overall Length; 71% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CHC3525A HEATING/COOLING SYSTEM AC MOTOR ; .5 AIR OVERHP 1100RPM 1PH 60HZ 56Z 3528C
AC Motor; Heating/Cooling System; 1/2HP; 56Z Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.54" Overall Length; 62% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CHC3524A 1-PHASE AC MOTOR
AC Motor; Heating/Cooling System; 1/2HP; 56Z Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.59" Overall Length; 67% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CHC3526A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 825RPM 1PH 60HZ 56Z 3535C TEAO F1
AC Motor; Heating/Cooling System; 1/2HP; 56Z Frame Size; 900 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.42" Overall Length; 50% Efficiency Full Load
Part #
BDI #