BALDOR-RELIANCE
VFSWDM3615T-E-G WASH DOWN AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 3646M TEFC F1
AC Motor; 5HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 6.5A Full Load Current; 4 Pole; 1800RPM Speed; 184TC Frame Size; Stainless Steel Housing; TEFC Enclosure; Footless; High Pressure Washdown; Food Safe
Part #
BDI #
BALDOR-RELIANCE
VFSWDM3651T-E-G WASH DOWN AC MOTOR ; 3HP 1760RPM 3PH 60HZ 145TC 3636M TEFC F1
AC Motor; 3HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 4.2A Full Load Current; 4 Pole; 1800RPM Speed; 145TC Frame Size; Stainless Steel Housing; TEFC Enclosure; Footless; High Pressure Washdown; Food Safe
Part #
BDI #
BALDOR-RELIANCE
HDS100-0619AD4KNS AC SERVO MOTOR ; HIPERFACE ENCODER MULTI-TURN
AC Motor; Permanent Magnet; High Performance; 6NM Torque; 1.9KW Power; 230VAC Voltage; 3 Phase; Regular Inertia; With Seal; Without Brake; Keyway; Absolute Encoder; Multi Turn; Hiperface SKM36; 128 Sine/Cosine Periods Per Revolution; 100MM Flange
Part #
BDI #
BALDOR-RELIANCE
NOT AVAILABLE IN US
AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.22" Overall Length; 64% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CEM2511T-G GENERAL PURPOSE AC MOTOR ; 10HP 1180RPM 3PH 60HZ 256TC OPSB F1
AC Motor; General Purpose; 10HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 1180RPM Speed; 256TC Frame; OPSB Enclosure; Foot Mounted; Internal Aegis Bearing Protection Ring
Part #
BDI #