Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2,994 Items found
CategoriesAC MotorBrandBALDOR-RELIANCE
BALDOR-RELIANCE
CEM3309T-G GENERAL PURPOSE AC MOTOR ; 5HP 1160RPM 3PH 60HZ 215TC OPSB F1
AC Motor; General Purpose; 5HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 1160RPM Speed; 215TC Frame; OPSB Enclosure; Foot Mounted; Internal Aegis Bearing Protection Ring
INVENTORY
Available to order
BALDOR-RELIANCE
CEM3158T-G GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 3PH 60HZ 145TC OPSB F1
AC Motor; General Purpose; 3HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 3450RPM Speed; 145TC Frame; OPSB Enclosure; Foot Mounted; Internal Aegis Bearing Protection Ring
INVENTORY
Available to order
BALDOR-RELIANCE
EMM08112-S-PP AC MOTOR ; M3BP 80MG 2P B3 1.1KW
AC Motor; 1-1/2HP Power; 230/460VAC at 50/60HZ Voltage; 3 Phase; 3000/3600RPM Speed; IEC 80 Frame; Foot Mounted; Cast Iron Housing
INVENTORY
Available to order
BALDOR-RELIANCE
NOT AVAILABLE IN US
AC Motor; Pump; 1-1/2HP; 56J Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 15.68" Overall Length; 70% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
BALDOR-RELIANCE
HD1000308AEKBS AC SERVO MOTOR ; HDS100-0308A W/INC ENCODER 2500PPR KEY
AC Motor; Permanent Magnet; High Performance; 2.5NM Torque; 0.75KW Power; 230VAC Voltage; 3 Phase; Regular Inertia; With Seal; With Brake; Keyway; Incremental Encoder; With Commutation; 2500PPR; 100MM Flange
INVENTORY
Available to order