BDI APPROVED ELECTR
V4815/L324VP16 GENERAL PURPOSE AC MOTOR ; 40HP 2P 460V 841 TEFC 3600RPM
AC Motor; 40HP Power; 460VAC Voltage; TEFC Frame; 3600RPM Speed; 49.1A Full Load Current; 2 Pole; 92.4 Percentage Nominal Efficiency; General Purpose
Part #
BDI #
BDI APPROVED ELECTR
024-36873-207 FAN MOTOR ; YORK 1160RPM 2HP 460VAC
AC Motor; 2HP Power; 460VAC Voltage; 3 Phase; 1160RPM Speed
Part #
BDI #
BDI APPROVED ELECTR
6XJ13 SPLIT PHASE MOTOR ; 3/4HP 1725RPM 115V 56 FRAME
AC Motor; 3/4HP Power; 115VAC at 60HZ Voltage; 1 Phase; 11.3A Full Load Current; 63.6 Percent Efficiency; 56 Frame; Open Dripproof Enclosure; 1725RPM Speed; Insulation Class B; Split Phase; 5/8" Shaft Diameter; 1.25 Service Factor; 11-5/16" Overall Length; Cradle Base Mounting
Part #
BDI #
BDI APPROVED ELECTR
700025 STAINLESS CADDY SEALED MOTOR
AC Motor; Sealed; 175LB Stainless Steel Caddy; Model 2500CW Digital
Part #
BDI #
BDI APPROVED ELECTR
AF 10HP 30RPM 215TYZ MOTOR
AC Motor; 10HP Power; 208-230/460VAC at 60HZ Voltage; 4 Pole; Foot Mounted; 1800RPM Speed; Special Flange; Top Terminal Box; IP55 IP Rating; NEMA MG-1
Part #
BDI #