LEESON
19314060 ; POR 20/15 3510 230/460 IP55
AC Motor; General Purpose; 20HP; DF160M Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 42MM Shaft Diameter; 160MM Base to Center of Shaft; 600.456MM Overall Length; 91% Efficiency Full Load
Part #
BDI #
LEESON
19214800 ; POR 3/2.2 3600 575 IP55
AC Motor; General Purpose; 3HP; D90L Frame Size; 3600 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 320.04MM Overall Length; 86.5% Efficiency Full Load
Part #
BDI #
LEESON
193312.00 ; POR 10/7.5 3600 230/460 TEFC DF132S B3
AC Motor; General Purpose; 10HP; DF132S Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 38MM Shaft Diameter; 132MM Base to Center of Shaft; 475.488MM Overall Length; 89.5% Efficiency Full Load
Part #
BDI #
LEESON
192050.00 IEC METRIC MOTOR ; 1HP 75KW 3390/2760RPM 80 IP55 230/460V
AC Motor; General Purpose; 1HP; D80 Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 282.194MM Overall Length; 75.5% Efficiency Full Load
Part #
BDI #
LEESON
19212400 ; POR 1/.75 3600 575 IP55
AC Motor; General Purpose; 1HP; D80 Frame Size; 3600 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 281.94MM Overall Length; 75.5% Efficiency Full Load
Part #
BDI #