Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
20 Items found
CategoriesAC MotorBrandMARATHON MOTORSVoltage230
MARATHON MOTORS
Y605 ; 056H17T2021 INVERTER DUTY MOTOR ; 1/8HP 1800RPM TENV 56C 3/60/230V
AC Motor; 0.13HP; 56C Frame Size; 1725 Sync RPM; 230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 5-1/2" Overall Length; 65.5% Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
5KH49PN3045 FAN AND BLOWER MOTOR ; 1/2-1/6HP 1725/1140RPM DP 56 1/60/230V
AC Motor; Single Phase; 1/2HP; 56 Frame Size; 1800 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.48" Overall Length; 64% Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
4739 ; 5KH39QN9704T FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/230V
AC Motor; Single Phase; 1/2HP; 48Y Frame Size; 1800 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring; No Base; 1/2" Shaft Diameter; 10.66" Overall Length; 64.5% Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
X209 ; 048A8O183 CONDENSER FAN MOTOR ; 1/3HP 825RPM OPEN 48Y 1/60/230V
AC Motor; 0.33HP; 48Y Frame Size; 825 Sync RPM; 230 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring Mounted; 1/2" Shaft Diameter; 5-1/4" Overall Length; 57.5% Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
Z304 ; 145TBDR5309 CROP DRYER MOTOR ; 3-4-1/2HP 3450RPM DP 145TZ 1/60/230V
AC Motor; 3HP; 145TZ Frame Size; 3510/3450 Sync RPM; 230 Voltage; AC; DPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 81.5% Efficiency Full Load
INVENTORY
Available to order