Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
93 Items found
CategoriesAC MotorBrandNIDEC CORPORATION
NIDEC CORPORATION
HD30P2E GEN PURPOSE MOTOR ; GA07 30HP HOSTILE DUTY 3PH 60HZ
AC Motor; 30HP Power; 230/460VAC at 50/60HZ Voltage; 1800PRM Speed; 286T Frame; 3 Pole; 3 Phase; TEFC Enclosure; Rigid Base; General Purpose; Class F Insulation; Cast Iron Frame; Cast Iron End Brackets; 27-1/2" Length; 93.6 % Efficiency
Part #
INVENTORY
Available to order
NIDEC CORPORATION
8P10P2C THREE PHASE AC MOTOR ; 3HP 460V 60HZ 1800RPM TEFC 215T 4 POLE
AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.06" Overall Length; 91.7% Efficiency Full Load
Part #
INVENTORY
Available to order
NIDEC CORPORATION
C25P2C AC MOTOR ; CLASS F 25HP 3PH 29.6A 60HZ 460VAC TEFC
AC Motor; General Purpose; 25HP; 284T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 26.13" Overall Length; 93% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
NIDEC CORPORATION
NIDEC CORPORATION U13S3AC
AC Motor; General Purpose; 1/3HP; 56C Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12-1/2" Overall Length; 74% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
NIDEC CORPORATION
DL45/H30P2D CONVERTED TO F2 ASSY ; WITH J-BOX INSTALLED
AC Motor; 30HP Power; 208-230/460VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 1775RPM Speed; 286 Frame; TEFC Enclosure; 93.6% Efficiency; Base Footed; Cast Iron Frame; 27" Length
INVENTORY
Available to order