SIEMENS
SIEMENS 1LE1603-2BB23-4JB4
AC Motor; 45KW/52KW Power; 400/460/690VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 225M Frame Size; Gray Cast Iron Housing; Low Voltage; IEC Squirrel Cage Rotor; Self Cooled; IP55
Part #
BDI #
SIEMENS
1FK7064-4CF71-1CH1-Z+N05 SYNC MOTOR
AC Motor; Synchronous; 2.5KW Power; 600V Voltage; 3000RPM Speed; IMB5 Frame Size; Naturally Cooled; IP65; With Holding Brake
Part #
BDI #
SIEMENS
SIEMENS 2,2kW 2P 90 B14 230/400V IE2 WEG W21
AC Motor; 2.2KW Power; 230/400VAC Voltage; 3 Phase; 2 Pole; B14 Mounting; IE2; Low Voltage; Cast Iron Material
BDI #
SIEMENS
SIEMENS 1LA7060-2AA10
AC Motor; General Purpose; 0.241 | 0.282HP; 63M Frame Size; 3600/3000 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B3 Face | Foot Mounted; Base; 11MM Shaft Diameter; 63MM Base to Center of Shaft; 202.5MM Overall Length; 62 | 64% Efficiency Full Load
Part #
BDI #
SIEMENS
SIEMENS 1LA7063-2AA11
AC Motor; General Purpose; 0.335 | 0.389HP; 63M Frame Size; 3600/3000 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B5 Face; No Base; 11MM Shaft Diameter; 202.5MM Overall Length; 63 | 65% Efficiency Full Load
Part #
BDI #