Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
61 Items found
CategoriesAC MotorBrandWORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
PEWWE15-18-254TC SEVERE DUTY MOTOR ; 15HP 1800 230/460 3 PH 60HZ 254TC TEFC
AC Motor; Multi Phase; 15HP; 254TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23-1/2" Overall Length; 92.4% Efficiency Full Load
BDI #
INVENTORY
Available to order
WORLDWIDE ELECTRIC
SSPE15-18-254TC AC MOTOR ; 15HP 1800RPM 3PH 60HZ 230/460V TEFC IP66
AC Motor; 15HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 1800RPM Speed; Premium Efficient; 254TC Frame Size; TEFC Enclosure; IP69K; Insulation Class F; C-Face with Feet Mounting
INVENTORY
Available to order
WORLDWIDE ELECTRIC
SSPE3-36-182TC AC MOTOR ; 3HP 3600RPM
AC Motor; 3HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 3600 RPM Speed; 182C Frame; C-Face Round Body; TEFC Enclosure Type; IP66 IP Rating; 1.15 Service Factor; 2 Pole; F Insulation Class; B NEMA Design; Bidirectional Rotation; C-Face with Feet Mounting; Stainless Steel Material; Premium Efficiency; CSA | UL | CE Approvals
INVENTORY
Available to order
WORLDWIDE ELECTRIC
ODP125-18-405T 3PH AC MOTOR ; 1770RPM 125HP OPEN-DRIPPROOF
AC Motor; 125HP Power; 208-230/460VAC at 50/60HZ Voltage; 3 Phase; 1800RPM Speed; Premium Efficient; 405T Frame Size; Open Drip Proof Enclosure; IP23; Insulation Class F; Rigid Base Mounting; Cast Iron Frame
INVENTORY
Available to order
WORLDWIDE ELECTRIC
NAT1.5-18-56CB AC MOTOR
AC Motor; General Purpose; 1 | 1-1/2HP; 56HC Frame Size; 1500/1800 Sync RPM; 190-380/230-460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.4" Overall Length; 78% Efficiency Full Load
INVENTORY
Available to order