LEESON
116706.00 PRESSURE WASHER MOTOR ; 3HP 3450RPM 56H 230V 1PH 60HZ
AC Motor; General Purpose; 3HP; 56H Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.38" Overall Length; 76% Efficiency Full Load
Part #
BDI #
LEESON
113643.00 HVAC/FAN MOTOR ; 1/2-1/4HP 1725/1140RPM 56H 230V 1PH
AC Motor; Multi Speed; 1/4 | 1/2HP; 56H Frame Size; 1800/1200 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.32" Overall Length; 61.7% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
D017 ; 056B34D5302 AIR COMPRESSOR MOTOR ; 5HP 3600RPM DP 56H 1/60/230V
AC Motor; 5HP; 56H Frame Size; 3450 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 1.6" Overall Length; 84% Efficiency Full Load
Part #
BDI #