MARATHON MOTORS
5KH49PN3045 FAN AND BLOWER MOTOR ; 1/2-1/6HP 1725/1140RPM DP 56 1/60/230V
AC Motor; Single Phase; 1/2HP; 56 Frame Size; 1800 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.48" Overall Length; 64% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
4739 ; 5KH39QN9704T FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/230V
AC Motor; Single Phase; 1/2HP; 48Y Frame Size; 1800 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring; No Base; 1/2" Shaft Diameter; 10.66" Overall Length; 64.5% Efficiency Full Load
Part #
BDI #
LEESON
MT1152 ; POR 1.5HP 3450 230 8.8A
AC Motor; Pump; 1-1/2HP; 56J Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 14.05" Overall Length; 78% Efficiency Full Load
Part #
BDI #
LEESON
MK1202 ; POR 2HP 3450 230
AC Motor; Pump; 2HP; 56C Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.71" Overall Length; 79.5% Efficiency Full Load
Part #
BDI #
LEESON
113334.00 ; POR 3H3450R56DP 1PH CT.AUTO40C1.CFCGNR
AC Motor; General Purpose; 3HP; 56C Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.84" Overall Length; 76% Efficiency Full Load
Part #
BDI #