Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesAC MotorEnclosureODPFrame Size184TVoltage115/208-230
WEG
00318OS1B184T-S AC MOTOR ; 3HP 1800RPM 1PH 60HZ 115/208-230V ODP
AC Motor; General Purpose; 3HP; 184T Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.87" Overall Length; 72% Efficiency Full Load
INVENTORY
Available to order
LEESON
LM24680 ; POR 3.0 HP 1800 115/230 DP 184T
AC Motor; General Purpose; 3HP; 184T Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.22" Overall Length
Part #
BDI #
INVENTORY
Available to order