LEESON
LM24779 ; POR 5-7 HP 3600 230 DP 184TZ SPL
AC Motor; Farm Duty; 5 | 7HP; 184TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.54" Overall Length
Part #
BDI #
WEG
PCQ120 PUMP MOTOR ; 2HP 3600RPM 1PH 60HZ 230V
AC Motor; Pump; 2HP; M48Y Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 14-3/32" Overall Length; 77% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
M1024T SPEED MOTOR ; 5/2.2HP 1725/1140RPM 3PH 60HZ 215T 3735M
AC Motor; Multi Speed; 2.2 | 5HP; 215T Frame Size; 1800/1200 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 16.32" Overall Length
Part #
BDI #
BALDOR-RELIANCE
L1430T GENERAL PURPOSE AC MOTOR ; 5HP 184T FRM 1800RPM 230VAC
AC Motor; General Purpose; 5HP; 184T Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.55" Overall Length; 84% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
GDL1605T AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184TZ 3646LC ODTF F
AC Motor; Farm Duty; 5HP; 184TZ Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 19.06" Overall Length; 80% Efficiency Full Load
Part #
BDI #