LEESON
LM25054 ; POR .33 HP 1725 575 DP 56
AC Motor; General Purpose; 1/3HP; 56 Frame Size; 1800 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 65.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
RL1301A277 HEATING/COOLING SYS AC MOTOR ; .33HP/1725RPM/1PH/OPEN/NEMA 56
AC Motor; Heating/Cooling System; 1/3HP; 56 Frame Size; 1800 Sync RPM; 277 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.97" Overall Length; 60% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CJM3104 PUMP AC MOTOR ; .33HP 1730RPM 3PH 60HZ 56J 3413M OPEN F1
AC Motor; Pump; 1/3HP; 56J Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.85" Overall Length; 68% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CJL1301A PUMP AC MOTOR ; .33HP 1725RPM 1PH 60HZ 56J 3414L OPEN F1
AC Motor; Pump; 1/3HP; 56J Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.89" Overall Length; 60% Efficiency Full Load
Part #
BDI #
WEG
.3318OS1PRBOW56-S AC MOTOR ; 0.33HP 4P NEMA 56 ODP
AC Motor; Heating/Cooling System; 1/3HP; 56 Frame Size; 1800 Sync RPM; 277 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.732" Overall Length; 58.2% Efficiency Full Load
Part #
BDI #