LEESON
LM26816 ; POR 2 HP 3600 115/208-230
AC Motor; Pump; 2HP; 56J Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter
Part #
BDI #
WEG
PCQ120 PUMP MOTOR ; 2HP 3600RPM 1PH 60HZ 230V
AC Motor; Pump; 2HP; M48Y Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 14-3/32" Overall Length; 77% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
JL1317A JET PUMP AC MOTOR ; 2HP 3450RPM 1PH 60HZ 56J 3528L OPEN F1
AC Motor; Pump; 2HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 13-1/4" Overall Length; 70% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CJM3155 PUMP AC MOTOR ; 2HP 3600RPM 3-PHASE 56J ODP
AC Motor; Pump; 2HP; 56J Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.72" Overall Length; 82.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L1320T GENERAL PURPOSE AC MOTOR ; 2HP 145T FRM 3600RPM 115/230VAC
AC Motor; General Purpose; 2HP; 145T Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.12" Overall Length; 71% Efficiency Full Load
Part #
BDI #