BALDOR-RELIANCE
AOM3558T HEATING/COOLING SYSTEM AC MOTOR ; 2 AIR OVERHP 1735RPM 3PH 60HZ 145T 3524M
AC Motor; Heating/Cooling System; 2HP; 145T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.13" Overall Length; 81.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
AOM3554T HEATING/COOLING SYSTEM AC MOTOR ; 1.5 AIR OVERHP 1735RPM 3PH 60HZ 145T 352
AC Motor; Heating/Cooling System; 1-1/2HP; 145T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.13" Overall Length; 75.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
AFM3532 FRAME DUTY AC MOTOR ; 3HP 3450RPM 3PH 60HZ 145T 3528M TEAO F1
AC Motor; Farm Duty; 3HP; 145T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.74" Overall Length; 82.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
AOM3556T HEATING/COOLING SYSTEM AC MOTOR ; 1HP 1155RPM 3PH 60HZ 145T 3520M TEAO F1
AC Motor; Heating/Cooling System; 1HP; 145T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.13" Overall Length; 75.5% Efficiency Full Load
Part #
BDI #