BALDOR-RELIANCE
AOM3542 HEATING/COOLING SYSTEM AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56 3416M TEAO F1
AC Motor; Heating/Cooling System; 3/4HP; 56 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10-1/4" Overall Length; 72% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CHC545A HEATING/COOLING SYSTEM AC MOTOR ; 1HP 1725RPM 1PH 60HZ 56 3528C TEAO F1 N
AC Motor; Heating/Cooling System; 1HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.04" Overall Length; 72% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
H247 ; 5KH42JN0328S FAN/BLOWER MOTOR ; 1/2HP 1725RPM TENV 56 1/60/208-230V
AC Motor; Farm Duty; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.05" Overall Length; 61.7% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CHC445A HEATING/COOLING SYSTEM AC MOTOR ; 3/4HP 56 FRM 1800RPM 115/230VAC
AC Motor; Heating/Cooling System; 3/4HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.72" Overall Length; 74% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CHC345A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1700RPM 1PH 60HZ 56YZ 3420C TEAO F1
AC Motor; Heating/Cooling System; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.84" Overall Length; 72% Efficiency Full Load
Part #
BDI #