Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
70 Items found
CategoriesAC MotorEnclosureTEAOMounting MethodFoot Mounted
BALDOR-RELIANCE
UCME570 AC MOTOR ; 5-7.5 AIR OVERHP 3450RPM 3PH 60HZ 184TZ
AC Motor; Farm Duty; 5 | 7-1/2HP; 184TZ Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.38" Overall Length; 84% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
BALDOR-RELIANCE
PSC3524A PRESSURE WASHER MOTOR ; .5HP 1625RPM 1PH 60HZ 48Z 3418C TEAO F1
AC Motor; Heating/Cooling System; 1/2HP; 48Z Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11.96" Overall Length; 65% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
BALDOR-RELIANCE
CTM2334T HEATING/COOLING SYSTEM AC MOTOR ; 20HP 1760RPM 3PH 60HZ 256T 0760M TEAO F1
AC Motor; Heating/Cooling System; 20HP; 256T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.91" Overall Length; 91% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
BALDOR-RELIANCE
AOM25904T HEATING/COOLING SYS AC MOTOR ; 5HP 870RPM 3PH 60HZ 254T 3936M TEAO F1
AC Motor; Heating/Cooling System; 5HP; 254T Frame Size; 900 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 19.63" Overall Length; 82.5% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
BALDOR-RELIANCE
ECTM4100T CHILLER TOWER AC MOTOR ; 15 AIR OVERHP 1175RPM 3PH 60HZ 284T 1046
AC Motor; Heating/Cooling System; 15HP; 284T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 25.63" Overall Length; 92.4% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order