Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13 Items found
CategoriesAC MotorEnclosureTEAOVoltage115
BALDOR-RELIANCE
YPC345A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1625RPM 1PH 60HZ 56YZ 3414C TEAO F1
AC Motor; Heating/Cooling System; 1/2HP; 56YZ Frame Size; 1800 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Thru Bolt; No Base; 37/64" Shaft Diameter; 10.48" Overall Length; 70% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
BALDOR-RELIANCE
YPC144A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1625RPM 1PH 60HZ 48YZ 3408C TEAO F
AC Motor; Heating/Cooling System; 1/4HP; 48YZ Frame Size; 1800 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Thru Bolt; No Base; 1/2" Shaft Diameter; 10.48" Overall Length; 67% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
MARATHON MOTORS
048S17T2004 GENERAL PURPOSE MOTOR ; 1/4HP 1725RPM TEAO 48Y 1/60/115V
AC Motor; 1/4HP; 48Y Frame Size; 1725 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Extended Stud | Round Frame Mounted; 1/2" Shaft Diameter; 4.38" Overall Length; 54% Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
X911 ; 048S17T365 FARM DUTY AC MOTOR ; 1/3HP 17/11RPM TENV 48Y 1/60/115V
AC Motor; 0.33HP; 48Z Frame Size; 1725/1150 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Extended Stud | Round Frame Mounted; 1/2" Shaft Diameter; 6-3/4" Overall Length; 64% Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
X910 ; 048S17T366 FARM DUTY AC MOTOR ; 1/4HP 17/11RPM TENV 48 1/60/115V
AC Motor; 1/4HP; 48 Frame Size; 1725/1140 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Extended Stud | Round Frame Mounted; 1/2" Shaft Diameter; 6-1/2" Overall Length; 62% Efficiency Full Load
INVENTORY
Available to order