LEESON
LM24796 ; POR 2.0 HP 1800 115/230 TEFC 182T
AC Motor; Farm Duty; 2HP; 182T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.36" Overall Length
Part #
BDI #
BALDOR-RELIANCE
L3606T GENERAL PURPOSE MOTOR ; 3HP 3450RPM 1PH 60HZ 182T 3634L TEFC F1
AC Motor; General Purpose; 3HP; 182T Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.56" Overall Length; 76% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
FDL3611TM FRAME DUTY AC MOTOR ; 2HP 1725RPM 1PH 60HZ 182T 3634L TEFC F1
AC Motor; Farm Duty; 2HP; 182T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.55" Overall Length; 75% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L3605T GENERAL PURPOSE MOTOR ; 2HP 1725RPM 1PH 60HZ 182T 3628L TEFC F1
AC Motor; General Purpose; 2HP; 182T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.56" Overall Length; 75.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L3605TM GENERAL PURPOSE MOTOR ; 2HP 1725RPM 1PH 60HZ 182T 3634L TEFC F1
AC Motor; General Purpose; 2HP; 182T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.56" Overall Length; 75% Efficiency Full Load
Part #
BDI #